- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 365T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6312 |
| Hz | 60 Hz |
| Phase | Three Phase |
| VoltCode | G |
| Type | 1474M |
| Synchronous | 1200 rpm |
| Base | Rigid |
| Shaft Diameter | 2.38 in |
| Motor Application | Severe Duty |
| RPM | 1200 rpm |
| Design | B |
| Brake Feature | No |
| Shaft Grounding | No |
| Voltage Rating | 460 |
| Full Load Amps | 61 |
| Multispeed | Single Speed |
| Product Line | RG |
| Epact Nominal Full Load Efficiency | 93 % |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| Frame | 365T |
| Motor Shaft Length | 5 7/8 in |
| Enclosure | TEFC |
| Motor Shaft Size | 2 3/8 in |
| HP | 50 |
| Full Load Pf | 81 |
| Speed [Max] | 1800 |
| Mounting Style | F-1 |
| Frequency | 60 Hz |
| Poles | 6 |
| Insulation Class | F |
| Rotation | R |
| Overall Length | 33.49 in |
| End Plate | Standard |
| Washdown Duty | No |
| Shaft Dia. | 2.375 in |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Model | XEX |
| Drive End Bearing | 6313 |
| Full Load Efficiency | 94.1 % |
| Shaft Rotation | Reversible |
| Power Factor | 81 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Rated Efficiency | 94.1 % |
| Efficiency | 94.1% |
| Frame Size | 365T |
| Useable at 208V | No |
| Frame Material | Iron |
| Speed | 1185 rpm |
| Full Load rpm | 1185 rpm |
| RefPicture | ECP03 |
| C Dimension | 32.56 in |
| Mounting | Foot Mounted |
| NEMA Design | B |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| HP [Min] | 50 |
| C Face Kit | 14-1704 |
| Mount Type | F1 |
| Voltage | 230 V, 460 V |
| Full Load Current | 61.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Standard Efficient |
| Weight | 920.0 LB |
| EAN or UPC | 781568107560 |
-
NEMA Premium


