- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6312 |
| RefPicture | ECP03 |
| Overall Length | 31.37 in |
| RPM | 3600 rpm |
| End Plate | Standard |
| Speed [Max] | 4500 |
| Shaft Grounding | No |
| Drive End Bearing | 6313 |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| Shaft Diameter | 1.88 in |
| Full Load Efficiency | 94.5 % |
| C Face Kit | 14-1704 |
| NEMA Design | B |
| Product Line | RG |
| Shaft Rotation | Reversible |
| Full Load Pf | 90 |
| Mounting | Foot Mounted |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Shaft Size | 1 7/8 in |
| Design | A |
| HP [Min] | 75 |
| Epact Nominal Full Load Efficiency | 93 % |
| Model | XEX |
| Mount Type | F1 |
| Enclosure | TEFC |
| C Dimension | 31.13 in |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Rated Efficiency | 94.5 % |
| Service Factor | 1.15 |
| Frame Size | 365TS |
| Frame | 365TS |
| Insulation Class | F |
| Full Load rpm | 3565 rpm |
| Washdown Duty | No |
| Useable at 208V | No |
| Frame Material | Iron |
| Base | Rigid |
| VoltCode | G |
| Mounting Style | F-1 |
| Ambient Temperature | 104 °F |
| Full Load Current | 80.7 |
| Poles | 2 |
| Voltage | 230 V, 460 V |
| Motor Shaft Length | 3 3/4 in |
| Efficiency | 94.5% |
| HP | 75 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Motor Application | Severe Duty |
| Full Load Amps | 83 |
| Type | 1472M |
| Synchronous | 3600 rpm |
| Rotation | R |
| Duty Cycle | Continuous |
| Speed | 3555 rpm |
| Efficiency Group | Standard Efficient |
| Frequency | 60 Hz |
| Power Factor | 92 |
| Shaft Dia. | 1.875 in |
| Brake Feature | No |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Weight | 990.0 LB |
| EAN or UPC | 781568107614 |
-
NEMA Premium


