- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Grounding | No |
| HP | 60 |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Frame Size | 364T |
| Brake Feature | No |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Full Load Current | 68 |
| Insulation Class | F |
| Open End Bearing | 6312 |
| End Plate | Standard |
| Substitute Motor | CP4314T-4 |
| Phase | Three Phase |
| Frame | 364T |
| Efficiency | 95% |
| Shaft Diameter | 2.38 in |
| C Dimension | 32.56 in |
| Useable at 208V | No |
| VoltCode | G |
| Mult. Sym. | L1 |
| Frame Material | Iron |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Shaft Dia. | 2.375 in |
| Washdown Duty | No |
| Rotation | R |
| Full Load Efficiency | 95 % |
| Product Line | RG |
| Synchronous | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Power Factor | 84 |
| Overall Length | 33.49 in |
| Duty Cycle | Continuous |
| Mounting | Foot Mounted |
| HP [Min] | 60 |
| Full Load Pf | 86 |
| RPM | 1800 rpm |
| RefPicture | ECP03 |
| Full Load Amps | 69 |
| Speed [Max] | 2700 |
| Mounting Style | F-1 |
| Rated Efficiency | 95 % |
| Model | XEX |
| Full Load rpm | 1780 rpm |
| NEMA Design | B |
| Drive End Bearing | 6313 |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| Motor Shaft Length | 5 7/8 in |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Design | B |
| C Face Kit | 14-1704 |
| Speed | 1780 rpm |
| Type | 1462M |
| Motor Shaft Size | 2 3/8 in |
| Voltage | 230 V, 460 V |
| Weight | 941.0 LB |
| EAN or UPC | 781568107591 |
-
NEMA Premium


