- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 365T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Frame Material | Iron |
| Speed | 890 rpm |
| Full Load Current | 52 |
| Rated Efficiency | 93 % |
| Frequency | 60 Hz |
| Frame | 365T |
| Frame Size | 365T |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| HP [Min] | 40 |
| Type | AC Motor |
| Insulation Class | B |
| Duty Cycle | Continuous |
| Synchronous | 900 rpm |
| Shaft Dia. | 2.375 in |
| Inverter Duty | Inverter Ready |
| Standard | CCSAUSEEV, NEMA |
| Power Factor | 77 |
| Voltage | 575 V |
| Efficiency | 93% |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Multispeed | Single Speed |
| Poles | 8 |
| Shaft Rotation | Reversible |
| Model | XEX |
| Overall Length | 33.44 in |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Shaft Diameter | 2.38 in |
| RPM | 900 rpm |
| End Plate | Standard |
| Base | Rigid |
| NEMA Design | B |
| HP | 40 |
| Mount Type | F1 |
| Weight | 905.999 LB |
| EAN or UPC | 781568726136 |

