- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mount Type | F1 |
| Motor Application | Severe Duty |
| Efficiency | 95.4% |
| Useable at 208V | No |
| Speed | 1785 rpm |
| Mounting Style | F-1 |
| NEMA Design | B |
| Shaft Dia. | 2.875 in |
| Mounting | Foot Mounted |
| Poles | 4 |
| Open End Bearing | 6313 |
| Full Load rpm | 1780 rpm |
| Hz | 60 Hz |
| Shaft Diameter | 2.88 in |
| Power Factor | 85 |
| Frame | 405T |
| Frequency | 60 Hz |
| RefPicture | CRUSH |
| Rotation | R |
| Full Load Pf | 90 |
| VoltCode | G |
| Full Load Current | 115 |
| Voltage Rating | 460 |
| Motor Shaft Size | 2 7/8 in |
| Base | Rigid |
| Motor Shaft Length | 7 1/4 in |
| End Plate | Standard |
| Washdown Duty | No |
| C Dimension | 36.88 in |
| HP | 100 |
| Synchronous | 1800 rpm |
| Full Load Amps | 109 |
| C Face Kit | 16-1704 |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Enclosure | TEFC |
| Standard | CCSAUSEEV, NEMA |
| Drive End Bearing | 6316 |
| Model | XEX |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 38.2 in |
| Shaft Rotation | Reversible |
| Design | B |
| Voltage | 380 V |
| HP [Min] | 100 |
| Rated Efficiency | 95.4 % |
| Multispeed | Single Speed |
| Mult. Sym. | LS |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Substitute Motor | CP4400T-4 |
| Shaft Grounding | No |
| Frame Material | Iron |
| Frame Size | 405T |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Full Load Efficiency | 95.4 % |
| Type | 1684M |
| RPM | 1800 rpm |
| Product Line | RG |
| Insulation Class | F |
| Weight | 1366.999 LB |
| EAN or UPC | 781568107676 |
-
NEMA Premium


