- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Overall Length | 35.04 in |
| Shaft Diameter | 2.13 in |
| Multispeed | Single Speed |
| Base | Rigid |
| Full Load Current | 112 |
| Standard | CCSAUSEEV, NEMA |
| Voltage Rating | 460 |
| Speed | 1785 rpm |
| Shaft Grounding | No |
| HP [Min] | 100 |
| HP | 100 |
| Frequency | 60 Hz |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Model | XEX |
| Shaft Dia. | 2.125 in |
| Frame Size | 405TS |
| Ambient Temperature | 104 °F |
| Efficiency | 95.4% |
| Mount Type | F1 |
| Type | AC Motor |
| Insulation Class | F |
| Frame Material | Iron |
| RPM | 1800 rpm |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 95.4 % |
| Mounting | Foot Mounted |
| Poles | 4 |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Power Factor | 87 |
| Enclosure | TEFC |
| Frame | 405TS |
| Weight | 1304.0 LB |
| EAN or UPC | 781568463789 |
-
NEMA Premium


