- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | B |
| RPM | 3600 rpm |
| Overall Length | 35.04 in |
| Inverter Duty | Inverter Ready |
| Hz | 60 Hz |
| Mount Type | F1 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Insulation Class | F |
| Full Load Efficiency | 95 % |
| Brake Feature | No |
| Full Load Amps | 110 |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Speed | 3565 rpm |
| Base | Rigid |
| Motor Application | Severe Duty |
| Full Load rpm | 3560 rpm |
| Poles | 2 |
| Product Line | RG |
| Full Load Current | 110 |
| Duty Cycle | Continuous |
| Model | XEX |
| Power Factor | 90 |
| Useable at 208V | No |
| End Plate | Standard |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Efficiency | 95% |
| Frame Material | Iron |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Open End Bearing | 6313 |
| Voltage Rating | 460 |
| Mult. Sym. | D3 |
| Frame | 405TS |
| Frame Size | 405TS |
| Ambient Temperature | 104 °F |
| Type | 1664M |
| Rated Efficiency | 95 % |
| Full Load Pf | 89 |
| Washdown Duty | No |
| Shaft Diameter | 2.13 in |
| VoltCode | G |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| Drive End Bearing | 6313 |
| Shaft Grounding | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Standard | CCSAUSEEV, NEMA |
| Shaft Dia. | 2.125 in |
| Rotation | R |
| RefPicture | CRUSH |
| C Face Kit | 16-1704 |
| Voltage | 230 V, 460 V |
| Motor Shaft Size | 2 1/8 in |
| HP | 100 |
| Motor Shaft Length | 4 1/4 in |
| HP [Min] | 100 |
| Epact Nominal Full Load Efficiency | 93.6 % |
| NEMA Design | B |
| Weight | 1272.0 LB |
| EAN or UPC | 781568107652 |
-
NEMA Premium


