- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 404T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Epact Nominal Full Load Efficiency | 93.6 % |
| Full Load Pf | 83 |
| Shaft Diameter | 2.88 in |
| Voltage Rating | 460 |
| Drive End Bearing | 6316 |
| Speed | 1185 rpm |
| Design | B |
| Insulation Class | F |
| Open End Bearing | 6313 |
| Multispeed | Single Speed |
| Phase | Three Phase |
| Overall Length | 38.2 in |
| Frame Material | Iron |
| Useable at 208V | No |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Power Factor | 86 |
| Efficiency Group | Standard Efficient |
| Synchronous | 1200 rpm |
| Standard | CCSAUSEEV, NEMA |
| Frame Size | 404T |
| RPM | 1200 rpm |
| Motor Application | Severe Duty |
| Full Load rpm | 1185 rpm |
| Motor Shaft Size | 2 7/8 in |
| End Plate | Standard |
| Type | 1672M |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 7 1/4 in |
| RefPicture | CRUSH |
| Poles | 6 |
| Full Load Current | 69 |
| C Face Kit | 16-1704 |
| Service Factor | 1.15 |
| Efficiency | 95% |
| HP [Min] | 60 |
| VoltCode | G |
| Mult. Sym. | D3 |
| Full Load Efficiency | 94.5 % |
| NEMA Design | B |
| Voltage | 230 V, 460 V |
| Washdown Duty | No |
| Product Line | RG |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Inverter Duty | Inverter Ready |
| Model | XEX |
| Rotation | R |
| HP | 60 |
| Full Load Amps | 72.5 |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Rated Efficiency | 95 % |
| Base | Rigid |
| Mount Type | F1 |
| Frame | 404T |
| Shaft Dia. | 2.875 in |
| Shaft Rotation | Reversible |
| Mounting Style | F-1 |
| Brake Feature | No |
| Weight | 1275.999 LB |
| EAN or UPC | 781568107607 |
-
NEMA Premium


