- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 405T Frame
| Power Factor | 85 |
| NEMA Design | B |
| End Plate | Standard |
| Shaft Dia. | 2.875 in |
| Shaft Grounding | No |
| Frame Size | 405T |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Ready |
| Overall Length | 38.19 in |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Efficiency | 94.5% |
| Duty Cycle | Continuous |
| Speed | 1185 rpm |
| Frequency | 60 Hz |
| Base | Rigid |
| Voltage | 460 V |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Full Load Current | 70.2 A |
| HP | 75 |
| Standard | CCSAUSEEV, NEMA |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| Poles | 6 |
| Weight | 1322.0 LB |
| EAN or UPC | 781568930717 |

