- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 447T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Shaft Diameter | 3.38 in |
| Brake Feature | No |
| Shaft Grounding | No |
| Washdown Duty | No |
| Base | Rigid |
| Rotation | R |
| RPM | 1800 rpm |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Motor Application | Mill & Chemical |
| NEMA Design | B |
| End Plate | Standard |
| Full Load rpm | 1785 rpm |
| Duty Cycle | Continuous |
| Motor Shaft Size | 3 3/8 in |
| Rated Efficiency | 96.2 % |
| HP | 200 |
| RefPicture | CRUSH |
| Insulation Class | F |
| Phase | Three Phase |
| Voltage | 460 V |
| Full Load Pf | 87 |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Open End Bearing | 6314 |
| Overall Length | 48.24 in |
| Full Load Amps | 179 |
| Standard | CCSAUSEEV, NEMA |
| Mult. Sym. | LS |
| Speed | 1785 rpm |
| Type | 18136M |
| Power Factor | 88 |
| Efficiency | 96.2% |
| Inverter Duty | Inverter Ready |
| Drive End Bearing | 6319 |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Poles | 4 |
| Voltage Rating | 575 |
| Mounting | Rigid Base |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| VoltCode | H |
| C Face Kit | 18-1302 |
| Shaft Dia. | 3.375 in |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 96.2 % |
| Motor Shaft Length | 8 1/2 in |
| Full Load Current | 178 |
| Service Factor | 1.15 |
| Design | B |
| Frame Size | 447T |
| Frame | 445T |
| Useable at 208V | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Weight | 2570.0 LB |
| EAN or UPC | 781568136942 |
-
NEMA Premium


