- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 447TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Frame Material | Iron |
| Overall Length | 44.48 in |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Full Load Current | 222 |
| Shaft Diameter | 2.38 in |
| Base | Rigid |
| Poles | 4 |
| Shaft Dia. | 2.375 in |
| Mount Type | F1 |
| Mounting | Foot Mounted |
| Rated Efficiency | 96.2 % |
| HP | 200 |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Voltage | 460 V |
| Model | XEX |
| Insulation Class | F |
| Frame | 447TS |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| HP [Min] | 200 |
| End Plate | Standard |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| Standard | CCSAUSEEV, NEMA |
| Speed | 1785 rpm |
| Frame Size | 447TS |
| Efficiency | 96.2% |
| Power Factor | 87 |
| Phase | Three Phase |
| Shaft Grounding | No |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| Weight | 2573.0 LB |
| EAN or UPC | 781568463796 |
-
NEMA Premium


