- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- 449T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1.15 |
| Overall Length | 53.24 in |
| Shaft Dia. | 3.375 in |
| Efficiency Group | Standard Efficient |
| Substitute Motor | ECP44354T-4 |
| C Dimension | 52.65 in |
| Full Load Current | 276 A |
| Efficiency | 96.2% |
| Product Line | RG |
| Useable at 208V | No |
| Motor Application | Severe Duty |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Ready |
| Open End Bearing | 6314 |
| End Plate | Standard |
| Insulation Class | F |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| VoltCode | G |
| Power Factor | 88 |
| Base | Rigid |
| NEMA Design | B |
| Design | B |
| Frame | 449T |
| Speed | 1785 rpm |
| Brake Feature | No |
| Drive End Bearing | 6319 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Motor Shaft Size | 3 3/8 in |
| Shaft Rotation | Reversible |
| Voltage | 460 V |
| Frame Material | Iron |
| Rotation | R |
| Poles | 4 |
| Type | 18168M |
| Mult. Sym. | LS |
| RPM | 1800 rpm |
| Full Load Pf | 90 |
| HP | 250 |
| Full Load rpm | 1785 rpm |
| Motor Shaft Length | 8 1/2 in |
| Mounting Style | F-1 |
| RefPicture | CRUSH |
| Phase | Three Phase |
| Enclosure | TEFC |
| Standard | CCSAUSEEV, NEMA |
| Synchronous | 1800 rpm |
| Full Load Efficiency | 95.8 % |
| Washdown Duty | No |
| Model | XEX |
| Frame Size | 449T |
| Mount Type | F-1 |
| Full Load Amps | 275 |
| HP [Min] | 250 |
| Weight | 2981.0 LB |
| EAN or UPC | 781568136966 |
-
NEMA Premium


