- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 444T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Amps | 120 |
| Voltage | 460 V |
| HP | 100 |
| Mounting Style | F-1 |
| Frame | 444T |
| Type | 1888M |
| Efficiency Group | Standard Efficient |
| VoltCode | G |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Full Load rpm | 1180 rpm |
| Design | B |
| RPM | 1200 rpm |
| Motor Application | Severe Duty |
| Washdown Duty | No |
| Insulation Class | F |
| Frame Size | 444T |
| Frame Material | Iron |
| Product Line | RG |
| Enclosure | TEFC |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Phase | Three Phase |
| HP [Min] | 100 |
| Shaft Dia. | 3.375 in |
| Rotation | R |
| Poles | 6 |
| Brake Feature | No |
| Overall Length | 44.75 in |
| Shaft Diameter | 3.38 in |
| Full Load Current | 119 |
| Rated Efficiency | 95 % |
| Shaft Grounding | No |
| Synchronous | 1200 rpm |
| RefPicture | CRUSH |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Mult. Sym. | D3 |
| Base | Rigid |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 3 3/8 in |
| Efficiency | 95% |
| End Plate | Standard |
| Motor Shaft Length | 8 1/2 in |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Drive End Bearing | 6319 |
| Power Factor | 82 |
| Open End Bearing | 6314 |
| C Face Kit | 18-1302 |
| Full Load Efficiency | 95.4 % |
| Ambient Temperature | 104 °F |
| Standard | CCSAUSEEV, NEMA |
| Model | XEX |
| Hz | 60 Hz |
| Useable at 208V | No |
| NEMA Design | B |
| Full Load Pf | 82 |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Frequency | 60 Hz |
| Speed | 1190 rpm |
| Weight | 1871.0 LB |
| EAN or UPC | 781568107683 |
-
NEMA Premium


