- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 445T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Dia. | 3.375 in |
| Full Load Current | 146 |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Frame | 445T |
| Overall Length | 44.75 in |
| Motor Application | Severe Duty |
| Rotation | R |
| Hz | 60 Hz |
| Multispeed | Single Speed |
| Insulation Class | F |
| Design | B |
| Drive End Bearing | 6319 |
| Mult. Sym. | D3 |
| HP | 125 |
| NEMA Design | B |
| C Face Kit | 18-1302 |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Epact Nominal Full Load Efficiency | 94.1 % |
| RPM | 1200 rpm |
| Base | Rigid |
| Full Load rpm | 1190 rpm |
| Standard | CCSAUSEEV, NEMA |
| Frequency | 60 Hz |
| Full Load Pf | 82 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | RG |
| HP [Min] | 125 |
| Frame Material | Iron |
| Frame Size | 445T |
| Duty Cycle | Continuous |
| RefPicture | CRUSH |
| Voltage | 460 V |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Speed | 1188 rpm |
| Enclosure | TEFC |
| Motor Shaft Length | 8 1/2 in |
| Rated Efficiency | 95 % |
| Full Load Efficiency | 95.4 % |
| Useable at 208V | No |
| Brake Feature | No |
| Model | XEX |
| Mount Type | F1 |
| Voltage Rating | 460 |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Shaft Diameter | 3.38 in |
| Full Load Amps | 150 |
| Efficiency | 95% |
| VoltCode | G |
| Shaft Rotation | Reversible |
| Synchronous | 1200 rpm |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Ready |
| Type | 18100M |
| Open End Bearing | 6314 |
| Motor Shaft Size | 3 3/8 in |
| Phase | Three Phase |
| Power Factor | 84 |
| Poles | 6 |
| Weight | 2118.999 LB |
| EAN or UPC | 781568107713 |
-
NEMA Premium


