- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 444TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| HP [Min] | 125 |
| Type | 1852M |
| Motor Application | Severe Duty |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Shaft Dia. | 2.375 in |
| Mount Type | F1 |
| Power Factor | 89 |
| Rotation | R |
| End Plate | Standard |
| Product Line | RG |
| Service Factor | 1.15 |
| Full Load Pf | 90 |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Rated Efficiency | 95 % |
| Voltage | 230 V, 460 V |
| Standard | CCSAUSEEV, NEMA |
| RPM | 3600 rpm |
| C Dimension | 40.43 in |
| Washdown Duty | No |
| Synchronous | 3600 rpm |
| Hz | 60 Hz |
| Mult. Sym. | D3 |
| Poles | 2 |
| Open End Bearing | 6313 |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Frequency | 60 Hz |
| Drive End Bearing | 6313 |
| Insulation Class | F |
| Voltage Rating | 460 |
| Ambient Temperature | 104 °F |
| Full Load Amps | 136 |
| Brake Feature | No |
| Useable at 208V | No |
| RefPicture | CRUSH |
| Design | B |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load Current | 137 |
| Speed | 3570 rpm |
| Overall Length | 40.83 in |
| Duty Cycle | Continuous |
| VoltCode | G |
| HP | 125 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Frame Size | 444TS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Diameter | 2.38 in |
| Multispeed | Single Speed |
| Efficiency | 95% |
| Full Load Efficiency | 95.4 % |
| Motor Shaft Length | 4 3/4 in |
| Full Load rpm | 3570 rpm |
| Frame Material | Iron |
| Motor Shaft Size | 2 3/8 in |
| Model | XEX |
| NEMA Design | B |
| Base | Rigid |
| Inverter Duty | Inverter Duty |
| Frame | 444TS |
| Weight | 1901.0 LB |
| EAN or UPC | 781568107690 |
-
NEMA Premium


