- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 445TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Foot Mounted |
| Type | 1856M |
| Shaft Dia. | 2.375 in |
| Insulation Class | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Standard | CCSAUSEEV, NEMA |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Useable at 208V | No |
| Synchronous | 3600 rpm |
| RPM | 3600 rpm |
| Full Load Amps | 164 |
| Full Load Efficiency | 95.4 % |
| Speed | 3570 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Model | XEX |
| Washdown Duty | No |
| Motor Application | Severe Duty |
| Motor Shaft Size | 2 3/8 in |
| Frame Size | 445TS |
| Design | B |
| Voltage | 460 V |
| Mount Type | F-1 |
| Efficiency | 95% |
| Frame | 445TS |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Poles | 2 |
| Frame Material | Iron |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Brake Feature | No |
| Rotation | R |
| Full Load rpm | 3570 rpm |
| Mult. Sym. | D3 |
| Duty Cycle | Continuous |
| HP [Min] | 150 |
| Enclosure | TEFC |
| Power Factor | 90 |
| Frequency | 60 Hz |
| Product Line | RG |
| Open End Bearing | 6313 |
| Shaft Rotation | Reversible |
| Full Load Pf | 90 |
| Motor Shaft Length | 4 3/4 in |
| Base | Rigid |
| Shaft Grounding | No |
| Efficiency Group | Standard Efficient |
| Overall Length | 40.83 in |
| Full Load Current | 164 A |
| HP | 150 |
| Voltage Rating | 460 |
| NEMA Design | B |
| End Plate | Standard |
| RefPicture | CRUSH |
| VoltCode | G |
| Drive End Bearing | 6313 |
| Weight | 2017.0 LB |
| EAN or UPC | 781568107720 |
-
NEMA Premium


