- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 447T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Face Kit | 18-1302 |
| Frame | 447T |
| Frame Material | Iron |
| Base | Rigid |
| Standard | CCSAUSEEV, NEMA |
| Voltage | 460 V |
| Poles | 6 |
| Synchronous | 1200 rpm |
| Model | XEX |
| Epact Nominal Full Load Efficiency | 95 % |
| Motor Shaft Length | 8 1/2 in |
| Full Load Amps | 173 |
| Phase | Three Phase |
| C Dimension | 47.68 in |
| NEMA Design | B |
| Power Factor | 86 |
| Enclosure | TEFC |
| Motor Shaft Size | 3 3/8 in |
| Duty Cycle | Continuous |
| Full Load rpm | 1190 rpm |
| Useable at 208V | No |
| Product Line | RG |
| Multispeed | Single Speed |
| HP | 150 |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 3.375 in |
| Inverter Duty | Inverter Ready |
| Speed | 1190 rpm |
| Overall Length | 48.24 in |
| End Plate | Standard |
| Design | B |
| Motor Application | Severe Duty |
| Insulation Class | F |
| Mount Type | F1 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Type | 18108M |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Shaft Diameter | 3.38 in |
| Full Load Pf | 85 |
| Rotation | R |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Mult. Sym. | D3 |
| Efficiency Group | Standard Efficient |
| Rated Efficiency | 95.8 % |
| Full Load Current | 170 |
| Drive End Bearing | 6319 |
| Full Load Efficiency | 95.8 % |
| HP [Min] | 150 |
| Voltage Rating | 460 |
| RPM | 1800 rpm |
| Mounting Style | F-1 |
| Open End Bearing | 6314 |
| Washdown Duty | No |
| VoltCode | G |
| RefPicture | CRUSH |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 447T |
| Efficiency | 95.8% |
| Weight | 2546.0 LB |
| EAN or UPC | 781568137017 |
-
NEMA Premium


