- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 449T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Useable at 208V | No |
| Brake Feature | No |
| Enclosure | TEFC |
| HP [Min] | 200 |
| Design | B |
| Substitute Motor | ECP44256T-4 |
| Efficiency Group | Standard Efficient |
| Mounting | Foot Mounted |
| Model | XEX |
| VoltCode | G |
| Full Load Current | 225 |
| Rated Efficiency | 95.8 % |
| Frame | 449T |
| Shaft Dia. | 3.375 in |
| Service Factor | 1.15 |
| Open End Bearing | 6314 |
| Poles | 6 |
| Voltage Rating | 460 |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 52.65 in |
| Speed | 1190 rpm |
| Mult. Sym. | D3 |
| Power Factor | 87 |
| Motor Shaft Length | 8 1/2 in |
| Hz | 60 Hz |
| Voltage | 460 V |
| Overall Length | 53.24 in |
| HP | 200 |
| Frequency | 60 Hz |
| Base | Rigid |
| Synchronous | 1200 rpm |
| Motor Application | Severe Duty |
| RPM | 1200 rpm |
| Full Load Amps | 230 |
| End Plate | Standard |
| Rotation | R |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Shaft Diameter | 3.38 in |
| Efficiency | 95.8% |
| Phase | Three Phase |
| Drive End Bearing | 6319 |
| Insulation Class | F |
| Type | 18124M |
| Motor Shaft Size | 3 3/8 in |
| Frame Material | Iron |
| Full Load rpm | 1185 rpm |
| Standard | CCSAUSEEV, NEMA |
| Ambient Temperature | 104 °F |
| Frame Size | 449T |
| RefPicture | CRUSH |
| Epact Nominal Full Load Efficiency | 95 % |
| NEMA Design | B |
| Shaft Grounding | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Full Load Pf | 85 |
| Washdown Duty | No |
| Full Load Efficiency | 95.8 % |
| Weight | 3011.001 LB |
| EAN or UPC | 785398796390 |
-
NEMA Premium


