- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 449T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Insulation Class | F |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Voltage | 460 V |
| Phase | Three Phase |
| Shaft Grounding | No |
| Full Load Current | 188 |
| Poles | 8 |
| Speed | 890 rpm |
| Base | Rigid |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Voltage Rating | 460 |
| Standard | CCSAUSEEV, NEMA |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| Frame Material | Iron |
| Service Factor | 1.15 |
| Rated Efficiency | 95 % |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Frame Size | 449T |
| Synchronous | 900 rpm |
| Shaft Diameter | 3.38 in |
| Frequency | 60 Hz |
| Mount Type | F1 |
| HP [Min] | 150 |
| Overall Length | 53.24 in |
| RPM | 900 rpm |
| HP | 150 |
| Power Factor | 79 |
| Shaft Dia. | 3.375 in |
| Efficiency | 95% |
| Multispeed | Single Speed |
| Frame | 449T |
| Duty Cycle | Continuous |
| Model | XEX |
| NEMA Design | B |
| Weight | 3051.0 LB |
| EAN or UPC | 781568728734 |

