- TEFC Enclosure
- 300 hp
- 60 Hz Frequency
- 449TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460 |
| Duty Cycle | Continuous |
| RefPicture | CRUSH |
| Open End Bearing | 6314 |
| Ambient Temperature | 104 °F |
| Motor Shaft Size | 2 3/8 in |
| Shaft Dia. | 2.375 in |
| NEMA Design | B |
| HP [Min] | 300 |
| Drive End Bearing | 6314 |
| Enclosure | TEFC |
| VoltCode | G |
| Overall Length | 49.71 in |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Motor Shaft Length | 4 3/4 in |
| HP | 300 |
| Frame | 449TS |
| Synchronous | 3600 rpm |
| Base | Rigid |
| Voltage | 460 V |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Insulation Class | F |
| Useable at 208V | No |
| Design | B |
| Full Load Amps | 320 |
| Power Factor | 91 |
| End Plate | Standard |
| Standard | CCSAUSEEV, NEMA |
| Product Line | RG |
| Mult. Sym. | D3 |
| Full Load Efficiency | 95.8 % |
| Full Load Pf | 91 |
| Type | 18124M |
| C Dimension | 48.9 in |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Full Load rpm | 3570 rpm |
| Model | XEX |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Speed | 3570 rpm |
| Rotation | R |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Material | Iron |
| Frame Size | 449TS |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Full Load Current | 318 A |
| Mount Type | F-1 |
| Poles | 2 |
| Efficiency | 96.2% |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Weight | 2789.0 LB |
| EAN or UPC | 781568137130 |
-
NEMA Premium


