- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- L449T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Full Load Current | 288 A |
| Shaft Rotation | Reversible |
| Mounting | Foot Mounted |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Model | XEX |
| HP | 250 |
| Synchronous | 900 rpm |
| Standard | CCSAUSEEV, NEMA |
| Efficiency | 95% |
| Insulation Class | F |
| Poles | 8 |
| Motor Application | Severe Duty |
| Frame | L449T |
| Shaft Grounding | No |
| Shaft Dia. | 3.375 in |
| Power Factor | 85 |
| Speed | 890 rpm |
| Inverter Duty | Inverter Ready |
| HP [Min] | 250 |
| Frequency | 60 Hz |
| Voltage Rating | 460 |
| RPM | 900 rpm |
| Overall Length | 60.13 in |
| Phase | Three Phase |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| Frame Size | L449T |
| Base | Rigid |
| End Plate | Standard |
| Voltage | 460 V |
| Weight | 3430.0 LB |
| EAN or UPC | 781568749586 |

