- TEFC Enclosure
- 400 hp
- 60 Hz Frequency
- L449T Frame
| Full Load Current | 435 |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| End Plate | Standard |
| Rated Efficiency | 96.2 % |
| Type | AC Motor |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| HP | 400 |
| Shaft Dia. | 3.375 in |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Insulation Class | F |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Power Factor | 89 |
| Speed | 1785 rpm |
| Frame Material | Iron |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Standard | CCSAUSEEV, NEMA |
| Mount Type | F1 |
| Voltage | 575 V |
| Overall Length | 60.21 in |
| Poles | 4 |
| Efficiency | 96.2% |
| Frame Size | L449T |
| NEMA Design | B |
| Shaft Diameter | 3.38 in |
| Weight | 3731.001 LB |
| EAN or UPC | 781568693360 |

