- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
| Poles | 4 |
| Base | Rigid |
| Type | AC Motor |
| Shaft Grounding | No |
| Rated Efficiency | 91.7 % |
| Shaft Rotation | Reversible |
| Frame Size | 215T |
| NEMA Design | B |
| Inverter Duty | Inverter Duty |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| Speed [Max] | 2700 |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.38 in |
| Frame Material | Iron |
| Insulation Class | F |
| Enclosure | TEFC |
| HP | 10 |
| Conduit Box Material | Cast Iron |
| Voltage | 460 V |
| Efficiency | 91.7% |
| Overall Length | 19.49 in |
| Service Factor | 1.15 |
| Power Factor | 81 |
| Mount Type | F1 |
| Full Load Current | 12.5 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.376 in |
| Speed | 1765 rpm |
| Weight | 231.0 LB |
| EAN or UPC | 781568463932 |
-
NEMA Premium


