- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| Frequency | 60 Hz |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Standard | CCSA US, CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Ready |
| HP | 60 |
| Efficiency | 95% |
| End Plate | Standard |
| Rated Efficiency | 95 % |
| Shaft Diameter | 2.38 in |
| Synchronous | 1800 rpm |
| Mount Type | W6 |
| Phase | Three Phase |
| Speed | 1780 rpm |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Service Factor | 1.15 |
| Multispeed | Single Speed |
| Speed [Max] | 2700 |
| Enclosure | TEFC |
| Insulation Class | F |
| Power Factor | 84 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Type | AC Motor |
| Shaft Dia. | 2.375 in |
| NEMA Design | B |
| Full Load Current | 70 |
| Frame Size | 364T |
| Voltage | 460 V |
| Poles | 4 |
| Base | Rigid |
| Overall Length | 33.48 in |
| Weight | 936.0 LB |
| EAN or UPC | 781568463987 |
-
NEMA Premium


