- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Grounding | No |
| Synchronous | 1200 rpm |
| Efficiency | 91% |
| Washdown Duty | No |
| C Dimension | 25 1/2 in |
| Base | Rigid |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Motor Shaft Length | 4 in |
| Frame Size | 254T |
| Brake Feature | No |
| Mounting | Foot Mounted |
| Poles | 6 |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 91 % |
| Full Load Current | 10.5 |
| VoltCode | G |
| Frame | 254T |
| Type | 0954M |
| Model | 841 XL |
| IP Rating | IP56 |
| Ambient Temperature | 104 °F |
| Motor Shaft Size | 1 5/8 in |
| Speed [Max] | 1800 |
| C Face Kit | 09-1309 |
| Motor Application | Severe Duty |
| Shaft Diameter | 1.63 in |
| End Plate | Standard |
| Mounting Style | F-1 |
| Full Load Pf | 71 |
| Insulation Class | F |
| Full Load rpm | 1180 rpm |
| Voltage | 460 V |
| Overall Length | 24.78 in |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.625 in |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Useable at 208V | No |
| HP | 7 1/2 |
| Open End Bearing | 6208 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 10.7 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Multispeed | Single Speed |
| RefPicture | ECP03 |
| Inverter Duty | Inverter Duty |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mount Type | F1 |
| Frame Material | Iron |
| Drive End Bearing | 6309 |
| Power Factor | 71 |
| Product Line | RG |
| RPM | 1200 rpm |
| HP [Min] | 7 1/2 |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Design | B |
| Speed | 1180 rpm |
| NEMA Design | B |
| Rotation | R |
| Phase | Three Phase |
| Weight | 343.0 LB |
| EAN or UPC | 781568210260 |
-
NEMA Premium


