- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Duty Cycle | Continuous |
| Full Load rpm | 1180 rpm |
| C Face Kit | 09-1309 |
| NEMA Design | B |
| Service Factor | 1.15 |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 14.2 |
| VoltCode | G |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rated Efficiency | 91 % |
| Washdown Duty | No |
| Multispeed | Single Speed |
| Voltage Rating | 460 |
| Brake Feature | No |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| Full Load Current | 14.1 |
| Type | 0960M |
| RefPicture | ECP03 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Motor Shaft Length | 4 in |
| Base | Rigid |
| Shaft Dia. | 1.625 in |
| Frame Size | 256T |
| Overall Length | 24.78 in |
| IP Rating | IP56 |
| Frequency | 60 Hz |
| Motor Shaft Size | 1 5/8 in |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Reversible |
| Voltage | 575 V |
| HP [Min] | 10 |
| Motor Application | Severe Duty |
| Inverter Duty | Inverter Duty |
| Drive End Bearing | 6309 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mounting | Foot Mounted |
| Power Factor | 72 |
| Full Load Pf | 72 |
| Efficiency | 91% |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Useable at 208V | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rotation | R |
| Open End Bearing | 6208 |
| HP | 10 |
| RPM | 1200 rpm |
| Frame Material | Iron |
| Mounting Style | F-1 |
| Speed [Max] | 1800 |
| Mount Type | F1 |
| Mult. Sym. | L1 |
| Product Line | RG |
| Shaft Grounding | No |
| Shaft Diameter | 1.63 in |
| Design | B |
| Hz | 60 Hz |
| C Dimension | 25 1/2 in |
| Conduit Box Material | Cast Iron |
| Speed | 1180 rpm |
| End Plate | Standard |
| Frame | 256T |
| Model | 841 XL |
| Poles | 6 |
| Weight | 359.0 LB |
| EAN or UPC | 781568210277 |
-
NEMA Premium


