- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Mines
- Pulp and Paper plants
- Chemical plants
- Petro-chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | 0936M |
| Drive End Bearing | 6309 |
| Model | 841 XL |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frequency | 60 Hz |
| Synchronous | 1800 rpm |
| Epact Nominal Full Load Efficiency | 91 % |
| Open End Bearing | 6208 |
| Enclosure | TEFC |
| Base | Rigid |
| Design | B |
| Mount Type | F1 |
| Rated Efficiency | 92.4 % |
| Voltage | 575 V |
| C Dimension | 25 1/2 in |
| Poles | 4 |
| RPM | 3600 rpm |
| C Face Kit | 09-1309 |
| Product Line | RG |
| Full Load Efficiency | 92.4 % |
| VoltCode | G |
| Speed [Max] | 2700 |
| Mult. Sym. | L1 |
| Ambient Temperature | 104 °F |
| Efficiency | 92.4% |
| Frame Size | 254T |
| Voltage Rating | 460 |
| Speed | 1760 rpm |
| Motor Shaft Size | 1 5/8 in |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 1.625 in |
| Full Load Current | 17.6 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Frame | 254T |
| Full Load rpm | 1765 rpm |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Full Load Amps | 18.5 |
| Multispeed | Single Speed |
| HP [Min] | 15 |
| Shaft Grounding | No |
| Shaft Diameter | 1.63 in |
| IP Rating | IP56 |
| HP | 15 |
| Full Load Pf | 82 |
| Phase | Three Phase |
| Motor Shaft Length | 4 in |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Power Factor | 85 |
| Hz | 60 Hz |
| RefPicture | ECP03 |
| Shaft Rotation | Reversible |
| Motor Application | Severe Duty |
| Frame Material | Iron |
| Rotation | R |
| Insulation Class | F |
| Inverter Duty | Inverter Duty |
| Washdown Duty | No |
| Brake Feature | No |
| Overall Length | 24.78 in |
| End Plate | Standard |
| Service Factor | 1.15 |
| Mounting Style | F-1 |
| Useable at 208V | No |
| Weight | 317.0 LB |
| EAN or UPC | 781568196601 |
-
NEMA Premium


