- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Foot Mounted |
| Full Load Efficiency | 93 % |
| Overall Length | 24.78 in |
| Useable at 208V | No |
| IP Rating | IP56 |
| Frame Material | Iron |
| Power Factor | 87 |
| Hz | 60 Hz |
| Full Load Pf | 84 |
| Multispeed | Single Speed |
| Open End Bearing | 6208 |
| VoltCode | G |
| Rated Efficiency | 93 % |
| Frame | 256T |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 1800 rpm |
| Motor Shaft Length | 4 in |
| Efficiency | 93% |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Rotation | Reversible |
| Full Load rpm | 1765 rpm |
| Voltage | 575 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Voltage Rating | 460 |
| Motor Shaft Size | 1 5/8 in |
| Service Factor | 1.15 |
| C Face Kit | 09-1309 |
| Frequency | 60 Hz |
| Model | 841 XL |
| Shaft Diameter | 1.63 in |
| RefPicture | ECP03 |
| Design | B |
| Frame Size | 256T |
| Shaft Dia. | 1.625 in |
| Poles | 4 |
| Washdown Duty | No |
| HP [Min] | 20 |
| HP | 20 |
| Insulation Class | F |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 91 % |
| NEMA Design | B |
| Drive End Bearing | 6309 |
| Motor Application | Severe Duty |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| End Plate | Standard |
| Product Line | RG |
| Phase | Three Phase |
| C Dimension | 25 1/2 in |
| Enclosure | TEFC |
| Speed | 1760 rpm |
| RPM | 1800 rpm |
| Inverter Duty | Inverter Duty |
| Full Load Amps | 24 |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Speed [Max] | 2700 |
| Base | Rigid |
| Full Load Current | 23 |
| Mult. Sym. | L1 |
| Mount Type | F1 |
| Type | 0952M |
| Weight | 366.001 LB |
| EAN or UPC | 781568196618 |
-
NEMA Premium


