- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Epact Nominal Full Load Efficiency | 90.2 % |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Base | Rigid |
| Shaft Diameter | 1.63 in |
| Hz | 60 Hz |
| Full Load rpm | 3510 rpm |
| Voltage | 575 V |
| Poles | 2 |
| Voltage Rating | 460 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Brake Feature | No |
| Rotation | R |
| Efficiency | 91% |
| Rated Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Current | 17 |
| Ambient Temperature | 104 °F |
| Power Factor | 89 |
| Washdown Duty | No |
| Phase | Three Phase |
| Insulation Class | F |
| Shaft Dia. | 1.625 in |
| Shaft Grounding | No |
| Speed [Max] | 5400 |
| Drive End Bearing | 6309 |
| Efficiency Group | Standard Efficient |
| C Dimension | 25 1/2 in |
| Frame Size | 254T |
| Open End Bearing | 6208 |
| Multispeed | Single Speed |
| RefPicture | ECP03 |
| HP [Min] | 15 |
| Model | 841 XL |
| Inverter Duty | Inverter Duty |
| End Plate | Standard |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Mount Type | F1 |
| Frame | 254T |
| Overall Length | 24.78 in |
| Full Load Efficiency | 91.7 % |
| Mounting | Foot Mounted |
| IP Rating | IP56 |
| Enclosure | TEFC |
| Full Load Amps | 17.2 |
| Service Factor | 1.15 |
| Speed | 3520 rpm |
| Type | AC Motor |
| Synchronous | 3600 rpm |
| RPM | 3600 rpm |
| Design | B |
| Motor Shaft Length | 4 in |
| Motor Shaft Size | 1 5/8 in |
| Motor Application | Severe Duty |
| Conduit Box Material | Cast Iron |
| Full Load Pf | 89 |
| HP | 15 |
| Mounting Style | F-1 |
| BALD Family Names | Premium Efficient, Hostile Environment Motor |
| Frame Material | Iron |
| Weight | 295.001 LB |
| EAN or UPC | 781568211052 |
-
NEMA Premium


