- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Rotation | Reversible |
| Mult. Sym. | L1 |
| Poles | 2 |
| Motor Application | Severe Duty |
| Shaft Diameter | 0.88 in |
| Overall Length | 12.87 in |
| Efficiency Group | Standard Efficient |
| End Plate | Standard |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| RefPicture | ECP03 |
| Conduit Box Material | Cast Iron |
| HP [Min] | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1 |
| Insulation Class | F |
| Full Load Efficiency | 84 % |
| Frame Size | 143T |
| Shaft Grounding | No |
| Drive End Bearing | 6205 |
| Epact Nominal Full Load Efficiency | 75.5 % |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Full Load Amps | 1.4 |
| NEMA Design | B |
| Enclosure | TEFC |
| Speed | 3500 rpm |
| Full Load Current | 1.65 |
| Design | B |
| VoltCode | G |
| Voltage | 575 V |
| Type | 0516M |
| Voltage Rating | 460 |
| Motor Shaft Length | 2 1/4 in |
| Frame | 143T |
| Washdown Duty | No |
| Efficiency | 77% |
| Open End Bearing | 6203 |
| Brake Feature | No |
| Mount Type | F1 |
| Full Load rpm | 3450 rpm |
| RPM | 3600 rpm |
| C Dimension | 12 3/4 in |
| Rated Efficiency | 77 % |
| Mounting | Foot Mounted |
| HP | 1 |
| Phase | Three Phase |
| Motor Shaft Size | 7/8 in |
| Useable at 208V | No |
| Inverter Duty | Inverter Duty |
| Frame Material | Iron |
| Synchronous | 3600 rpm |
| Rotation | RS |
| Shaft Dia. | 0.875 in |
| Full Load Pf | 82 |
| Multispeed | Single Speed |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| Speed [Max] | 5400 |
| Model | 841 XL |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Service Factor | 1.25 |
| Power Factor | 78 |
| Product Line | RG |
| Weight | 60.0 LB |
| EAN or UPC | 781568295632 |
-
NEMA Premium


