- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 82.5 % |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Diameter | 0.88 in |
| Epact Nominal Full Load Efficiency | 80 % |
| Shaft Dia. | 0.875 in |
| Hz | 60 Hz |
| HP | 1 |
| Mult. Sym. | L1 |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| Useable at 208V | No |
| Efficiency | 82.5% |
| Product Line | RG |
| Full Load Amps | 1.8 |
| HP [Min] | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 145T |
| Poles | 6 |
| Motor Application | Severe Duty |
| Base | Rigid |
| Rated Efficiency | 82.5 % |
| Frame Material | Iron |
| VoltCode | G |
| Design | B |
| C Face Kit | 35-1300 |
| Drive End Bearing | 6205 |
| C Dimension | 12 3/4 in |
| Overall Length | 12.88 in |
| Mounting | Foot Mounted |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Speed | 1160 rpm |
| Full Load Current | 1.7 |
| Multispeed | Single Speed |
| RefPicture | ECP03 |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Washdown Duty | No |
| Motor Shaft Size | 7/8 in |
| Synchronous | 1200 rpm |
| Efficiency Group | Standard Efficient |
| Model | 841 XL |
| Mounting Style | F-1 |
| Power Factor | 67 |
| Type | 0528M |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Shaft Grounding | No |
| Brake Feature | No |
| Speed [Max] | 1800 |
| Insulation Class | F |
| NEMA Design | B |
| Full Load rpm | 1150 rpm |
| Frequency | 60 Hz |
| Rotation | R |
| Motor Shaft Length | 2 1/4 in |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Full Load Pf | 63 |
| Frame Size | 145T |
| Open End Bearing | 6203 |
| Weight | 69.0 LB |
| EAN or UPC | 781568210727 |
-
NEMA Premium


