- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 0524M |
| Frame | 143T |
| Motor Shaft Size | 7/8 in |
| C Face Kit | 35-1300 |
| NEMA Design | B |
| Motor Application | Severe Duty |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Epact Nominal Full Load Efficiency | 82.5 % |
| VoltCode | G |
| Full Load rpm | 3450 rpm |
| RefPicture | ECP03 |
| Ambient Temperature | 104 °F |
| Full Load Current | 2 A |
| Useable at 208V | No |
| Washdown Duty | No |
| Inverter Duty | Inverter Ready |
| End Plate | Standard |
| Design | B |
| Voltage | 575 V |
| Speed [Max] | 5400 rpm |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Rotation | R |
| Efficiency | 85.5% |
| Overall Length | 12.87 in |
| Mult. Sym. | L1 |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 85.5 % |
| Base | Rigid |
| Mounting | Foot Mounted |
| Speed | 3450 rpm |
| Shaft Dia. | 0.875 in |
| Full Load Amps | 2 |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Poles | 2 |
| Product Line | RG |
| Voltage Rating | 460 |
| Frame Material | Iron |
| RPM | 3600 rpm |
| Efficiency Group | Standard Efficient |
| Model | 841 XL |
| HP | 1 1/2 |
| Open End Bearing | 6203 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Insulation Class | F |
| HP [Min] | 1 1/2 |
| Shaft Grounding | No |
| Motor Shaft Length | 2 1/4 in |
| Drive End Bearing | 6205 |
| Full Load Pf | 83 |
| Conduit Box Material | Cast Iron |
| C Dimension | 12 3/4 in |
| Hz | 60 Hz |
| Frame Size | 143T |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Brake Feature | No |
| Power Factor | 83 |
| Duty Cycle | Continuous |
| Weight | 69.0 LB |
| EAN or UPC | 781568210734 |
-
NEMA Premium


