- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143T Frame
| Phase | Three Phase |
| NEMA Design | B |
| Overall Length | 12.87 in |
| Full Load Current | 1.6 |
| Mount Type | F1 |
| Voltage | 460 V |
| Efficiency | 85.5% |
| Speed [Max] | 5400 |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.88 in |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 0.875 in |
| End Plate | Standard |
| Rated Efficiency | 85.5 % |
| Shaft Grounding | No |
| HP | 1 1/2 |
| Insulation Class | F |
| Speed | 3450 rpm |
| Type | AC Motor |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Synchronous | 3600 rpm |
| Frame Material | Iron |
| Power Factor | 87 |
| Ambient Temperature | 104 °F |
| Frame Size | 143T |
| Poles | 2 |
| Frequency | 60 Hz |
| Base | Rigid |
| Service Factor | 1.15 |
| Multispeed | Single Speed |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 71.0 LB |
| EAN or UPC | 781568501856 |
-
NEMA Premium


