- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Mult. Sym. | L1 |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Full Load Amps | 2 |
| HP [Min] | 1 1/2 |
| Mount Type | F1 |
| Voltage Rating | 460 |
| Mounting Style | F-1 |
| Product Line | RG |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Frame Material | Iron |
| Base | Rigid |
| Full Load Current | 2.3 |
| HP | 1 1/2 |
| Rated Efficiency | 86.5 % |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| VoltCode | G |
| Overall Length | 12.87 in |
| RPM | 1800 rpm |
| Brake Feature | No |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| C Dimension | 12 3/4 in |
| Epact Nominal Full Load Efficiency | 84 % |
| Efficiency | 86.5% |
| Design | B |
| C Face Kit | 35-1300 |
| Enclosure | TEFC |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| NEMA Design | B |
| Full Load Efficiency | 86.5 % |
| Shaft Diameter | 0.88 in |
| Frame | 145T |
| Frame Size | 145T |
| Service Factor | 1.15 |
| Voltage | 575 V |
| Conduit Box Material | Cast Iron |
| RefPicture | ECP03 |
| Open End Bearing | 6203 |
| Full Load Pf | 80 |
| Rotation | R |
| Shaft Grounding | No |
| Washdown Duty | No |
| Motor Shaft Length | 2 1/4 in |
| Shaft Rotation | Reversible |
| Power Factor | 72 |
| Model | 841 XL |
| Motor Shaft Size | 7/8 in |
| Mounting | Foot Mounted |
| Full Load rpm | 1740 rpm |
| Synchronous | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Speed [Max] | 2700 |
| Insulation Class | F |
| Type | 0528M |
| Multispeed | Single Speed |
| Speed | 1770 rpm |
| Shaft Dia. | 0.875 in |
| Drive End Bearing | 6205 |
| Useable at 208V | No |
| End Plate | Standard |
| Weight | 73.0 LB |
| EAN or UPC | 781568210710 |
-
NEMA Premium


