- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Diameter | 0.88 in |
| Power Factor | 88 |
| Base | Rigid |
| Speed | 3490 rpm |
| Efficiency | 85.5% |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Motor Shaft Size | 7/8 in |
| Full Load Amps | 2.5 |
| Frame Size | 145T |
| Epact Nominal Full Load Efficiency | 84 % |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed [Max] | 5400 |
| Useable at 208V | No |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| C Face Kit | 35-1300 |
| Conduit Box Material | Cast Iron |
| Full Load Pf | 85 |
| Mult. Sym. | L1 |
| Frame | 145T |
| Design | B |
| Full Load rpm | 3450 rpm |
| Product Line | RG |
| Voltage | 575 V |
| Frame Material | Iron |
| NEMA Design | B |
| Rated Efficiency | 85.5 % |
| Overall Length | 12.87 in |
| Motor Shaft Length | 2 1/4 in |
| RefPicture | ECP03 |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Type | 0532M |
| Full Load Current | 2.44 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP [Min] | 2 |
| Duty Cycle | Continuous |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Inverter Duty | Inverter Duty |
| End Plate | Standard |
| Poles | 2 |
| Model | 841 XL |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Synchronous | 3600 rpm |
| Voltage Rating | 460 |
| Mount Type | F1 |
| Rotation | R |
| C Dimension | 12 3/4 in |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Mounting | Foot Mounted |
| Shaft Dia. | 0.875 in |
| Drive End Bearing | 6205 |
| Motor Application | Severe Duty |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| HP | 2 |
| VoltCode | G |
| Washdown Duty | No |
| Weight | 78.0 LB |
| EAN or UPC | 781568210987 |
-
NEMA Premium


