- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Severe Duty |
| End Plate | Standard |
| Drive End Bearing | 6205 |
| Shaft Diameter | 0.88 in |
| Washdown Duty | No |
| Speed [Max] | 2700 |
| Model | 841 XL |
| Base | Rigid |
| Rotation | R |
| Useable at 208V | No |
| Shaft Rotation | Reversible |
| Type | 0532M |
| Motor Shaft Length | 2 1/4 in |
| Mult. Sym. | L1 |
| Efficiency | 86.5% |
| Full Load Efficiency | 86.5 % |
| Mount Type | F1 |
| Product Line | RG |
| Frame | 145T |
| Conduit Box Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Grounding | No |
| Epact Nominal Full Load Efficiency | 84 % |
| RefPicture | ECP03 |
| Full Load Pf | 82 |
| HP | 2 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| C Face Kit | 35-1300 |
| Insulation Class | F |
| Voltage Rating | 460 |
| Speed | 1755 rpm |
| Inverter Duty | Inverter Duty |
| Power Factor | 74 |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| NEMA Design | B |
| Frame Material | Iron |
| Voltage | 575 V |
| Phase | Three Phase |
| HP [Min] | 2 |
| Mounting | Foot Mounted |
| Full Load rpm | 1725 rpm |
| Overall Length | 12.87 in |
| Full Load Current | 2.8 |
| Poles | 4 |
| C Dimension | 12 3/4 in |
| Shaft Dia. | 0.875 in |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Rated Efficiency | 86.5 % |
| Design | B |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Multispeed | Single Speed |
| Full Load Amps | 2.7 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| VoltCode | G |
| Open End Bearing | 6203 |
| Frame Size | 145T |
| Motor Shaft Size | 7/8 in |
| Weight | 78.0 LB |
| EAN or UPC | 781568210741 |
-
NEMA Premium


