- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Product Line | RG |
| RPM | 1800 rpm |
| Motor Shaft Length | 2 3/4 in |
| Full Load Efficiency | 89.5 % |
| Mount Type | F1 |
| Full Load Pf | 80 |
| Voltage | 575 V |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Type | 0628M |
| Shaft Dia. | 1.125 in |
| RefPicture | ECP03 |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Duty |
| Rotation | R |
| Open End Bearing | 6205 |
| Synchronous | 1800 rpm |
| VoltCode | G |
| Design | B |
| Overall Length | 15.93 in |
| Full Load Current | 4.1 |
| Motor Shaft Size | 1 1/8 in |
| End Plate | Standard |
| C Face Kit | 36-1037 |
| Voltage Rating | 460 |
| HP [Min] | 3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Frame Material | Iron |
| Motor Application | Severe Duty |
| Drive End Bearing | 6206 |
| Frame Size | 182T |
| Mounting Style | F-1 |
| Efficiency | 89.5% |
| Model | 841 XL |
| Duty Cycle | Continuous |
| Rated Efficiency | 89.5 % |
| NEMA Design | B |
| Enclosure | TEFC |
| Useable at 208V | No |
| Base | Rigid |
| Speed | 1755 rpm |
| Service Factor | 1.15 |
| Brake Feature | No |
| Insulation Class | F |
| Mult. Sym. | L1 |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Speed [Max] | 2700 |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Mounting | Foot Mounted |
| Shaft Grounding | No |
| Phase | Three Phase |
| Washdown Duty | No |
| Full Load Amps | 4 |
| Frame | 182T |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Power Factor | 77 |
| Shaft Diameter | 1.13 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 3 |
| Conduit Box Material | Cast Iron |
| Full Load rpm | 1760 rpm |
| Weight | 116.0 LB |
| EAN or UPC | 781568210246 |
-
NEMA Premium


