- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Pulp and Paper plants
- Chemical plants
- Petro-chemical plants
- Mines
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 0634M |
| RefPicture | ECP03 |
| Frame Size | 184T |
| Phase | Three Phase |
| Shaft Dia. | 1.125 in |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Synchronous | 3600 rpm |
| Mult. Sym. | L1 |
| Hz | 60 Hz |
| Useable at 208V | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Brake Feature | No |
| Insulation Class | F |
| End Plate | Standard |
| Speed [Max] | 5400 |
| NEMA Design | B |
| Voltage | 575 V |
| Poles | 2 |
| Motor Shaft Length | 2 3/4 in |
| Motor Shaft Size | 1 1/8 in |
| HP [Min] | 5 |
| Power Factor | 94 |
| Inverter Duty | Inverter Duty |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Open End Bearing | 6205 |
| Full Load rpm | 3500 rpm |
| Product Line | RG |
| VoltCode | G |
| Frame | 184T |
| Model | 841 XL |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Shaft Diameter | 1.13 in |
| Overall Length | 15.93 in |
| Mounting | Foot Mounted |
| Washdown Duty | No |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| C Face Kit | 36-1037 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 88.5 % |
| Base | Rigid |
| HP | 5 |
| Efficiency | 88.5% |
| Rotation | R |
| Voltage Rating | 460 |
| Design | A |
| Frame Material | Iron |
| Full Load Pf | 90 |
| Speed | 3440 rpm |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 5.7 |
| Shaft Rotation | Reversible |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6206 |
| Full Load Current | 5.7 |
| Motor Application | Severe Duty |
| Weight | 132.0 LB |
| EAN or UPC | 781568211045 |
-
NEMA Premium


