- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Ambient Temperature | 104 °F |
| Poles | 6 |
| Model | 841 XL |
| Motor Shaft Length | 2 3/4 in |
| Speed | 1165 rpm |
| Type | 0640M |
| Voltage Rating | 460 |
| Mult. Sym. | L1 |
| Efficiency Group | Standard Efficient |
| Synchronous | 1200 rpm |
| Mounting | Foot Mounted |
| Rated Efficiency | 88.5 % |
| C Face Kit | 36-1037 |
| NEMA Design | B |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Efficiency | 88.5% |
| Power Factor | 68 |
| Open End Bearing | 6205 |
| Hz | 60 Hz |
| Brake Feature | No |
| Full Load Efficiency | 87.5 % |
| Multispeed | Single Speed |
| Design | B |
| HP [Min] | 2 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| RefPicture | ECP03 |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Full Load Current | 3.2 |
| RPM | 1200 rpm |
| Frequency | 60 Hz |
| End Plate | Standard |
| VoltCode | G |
| Shaft Diameter | 1.13 in |
| Enclosure | TEFC |
| Inverter Duty | Inverter Duty |
| Rotation | R |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Shaft Dia. | 1.125 in |
| Overall Length | 15.93 in |
| Useable at 208V | No |
| Full Load rpm | 1160 rpm |
| Drive End Bearing | 6206 |
| Product Line | RG |
| HP | 2 |
| Frame Size | 184T |
| Motor Shaft Size | 1 1/8 in |
| Shaft Grounding | No |
| Frame | 184T |
| Voltage | 575 V |
| Full Load Pf | 59 |
| Phase | Three Phase |
| Washdown Duty | No |
| Motor Application | Severe Duty |
| Insulation Class | F |
| Full Load Amps | 3.6 |
| Base | Rigid |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Speed [Max] | 1800 |
| Weight | 130.0 LB |
| EAN or UPC | 781568210215 |
-
NEMA Premium


