- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460 |
| Frame | 184T |
| Overall Length | 15.93 in |
| Frequency | 60 Hz |
| Full Load Current | 6.45 |
| Shaft Rotation | Reversible |
| Full Load Efficiency | 90.2 % |
| NEMA Design | B |
| Mounting | Foot Mounted |
| Frame Material | Iron |
| Frame Size | 184T |
| Efficiency Group | Standard Efficient |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Power Factor | 81 |
| Speed [Max] | 2700 |
| End Plate | Standard |
| Model | 841 XL |
| Efficiency | 89.5% |
| Ambient Temperature | 104 °F |
| Design | B |
| Phase | Three Phase |
| Full Load Pf | 80 |
| Insulation Class | F |
| Shaft Diameter | 1.13 in |
| Type | 0643M |
| Voltage | 575 V |
| Shaft Dia. | 1.125 in |
| Rotation | R |
| Mount Type | F1 |
| Motor Shaft Length | 2 3/4 in |
| RefPicture | ECP03 |
| HP | 5 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| RPM | 1800 rpm |
| Mounting Style | F-1 |
| VoltCode | G |
| Shaft Grounding | No |
| Base | Rigid |
| HP [Min] | 5 |
| C Face Kit | 36-1037 |
| Drive End Bearing | 6206 |
| Speed | 1750 rpm |
| Full Load Amps | 6.5 |
| Inverter Duty | Inverter Duty |
| Full Load rpm | 1750 rpm |
| Hz | 60 Hz |
| Motor Shaft Size | 1 1/8 in |
| Poles | 4 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Product Line | RG |
| Multispeed | Single Speed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Synchronous | 1800 rpm |
| Useable at 208V | No |
| Brake Feature | No |
| Conduit Box Material | Cast Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Open End Bearing | 6205 |
| Washdown Duty | No |
| Rated Efficiency | 89.5 % |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Mult. Sym. | L1 |
| Weight | 127.0 LB |
| EAN or UPC | 781568210253 |
-
NEMA Premium


