- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Shaft Rotation | Reversible |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1160 rpm |
| Rotation | R |
| Power Factor | 70 |
| Design | B |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Frame Size | 213T |
| Full Load Efficiency | 89.5 % |
| Conduit Box Material | Cast Iron |
| Speed [Max] | 1800 |
| Rated Efficiency | 89.5 % |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Epact Nominal Full Load Efficiency | 87.5 % |
| HP | 3 |
| Frame Material | Iron |
| Product Line | RG |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Full Load Pf | 64 |
| Voltage | 575 V |
| Drive End Bearing | 6307 |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Amps | 5 |
| Motor Application | Severe Duty |
| Washdown Duty | No |
| VoltCode | G |
| Full Load Current | 4.5 |
| HP [Min] | 3 |
| Synchronous | 1200 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mount Type | F1 |
| Motor Shaft Size | 1 3/8 in |
| End Plate | Standard |
| Efficiency | 89.5% |
| Overall Length | 19.58 in |
| Motor Shaft Length | 3 3/8 in |
| Frequency | 60 Hz |
| Insulation Class | F |
| Model | 841 XL |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Open End Bearing | 6206 |
| Enclosure | TEFC |
| Poles | 6 |
| Brake Feature | No |
| NEMA Design | B |
| RPM | 1200 rpm |
| Useable at 208V | No |
| Frame | 213T |
| Shaft Dia. | 1.375 in |
| Speed | 1165 rpm |
| Shaft Diameter | 1.38 in |
| Type | 0736M |
| Inverter Duty | Inverter Duty |
| Mult. Sym. | L1 |
| Base | Rigid |
| Efficiency Group | Standard Efficient |
| Duty Cycle | Continuous |
| RefPicture | ECP03 |
| Weight | 165.0 LB |
| EAN or UPC | 781568215791 |
-
NEMA Premium


