- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Dia. | 1.375 in |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Voltage | 575 V |
| Product Line | RG |
| Synchronous | 1200 rpm |
| Mounting Style | F-1 |
| Mounting | Foot Mounted |
| Conduit Box Material | Cast Iron |
| RefPicture | ECP03 |
| Motor Shaft Size | 1 3/8 in |
| Shaft Diameter | 1.38 in |
| Mount Type | F1 |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Pf | 64 |
| HP | 5 |
| Full Load rpm | 1160 rpm |
| RPM | 1200 rpm |
| Base | Rigid |
| Rotation | R |
| Full Load Efficiency | 89.5 % |
| Power Factor | 73 |
| Duty Cycle | Continuous |
| Motor Application | Severe Duty |
| Speed | 1160 rpm |
| NEMA Design | B |
| Design | B |
| Insulation Class | F |
| Multispeed | Single Speed |
| Speed [Max] | 1800 |
| Frame Size | 215T |
| Voltage Rating | 460 |
| Frame | 215T |
| HP [Min] | 5 |
| VoltCode | G |
| Frequency | 60 Hz |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Rated Efficiency | 89.5 % |
| Type | 0744M |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Ready |
| Poles | 6 |
| C Dimension | 19.32 in |
| Full Load Current | 7.1 |
| Drive End Bearing | 6307 |
| Motor Shaft Length | 3 3/8 in |
| Full Load Amps | 8 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Brake Feature | No |
| Open End Bearing | 6206 |
| Washdown Duty | No |
| Useable at 208V | No |
| Model | 841 XL |
| Efficiency | 89.5% |
| Enclosure | TEFC |
| Overall Length | 19.58 in |
| Shaft Grounding | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | L1 |
| Frame Material | Iron |
| C Face Kit | 37-1304 |
| Weight | 193.0 LB |
| EAN or UPC | 781568210796 |
-
NEMA Premium


