- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215T Frame
| Speed | 1160 rpm |
| Voltage | 460 V |
| Shaft Grounding | No |
| Synchronous | 1200 rpm |
| Speed [Max] | 1800 rpm |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| HP | 5 |
| Power Factor | 73 |
| End Plate | Standard |
| NEMA Design | B |
| Service Factor | 1.15 |
| Efficiency | 89.5% |
| Full Load Current | 5.7 A |
| Poles | 6 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.375 in |
| Mount Type | F-1 |
| Base | Rigid |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Overall Length | 19.5 in |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Frame Size | 215T |
| Conduit Box Material | Cast Iron |
| Shaft Rotation | Reversible |
| Weight | 226.0 LB |
| EAN or UPC | 781568464052 |
-
NEMA Premium


