- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Multispeed | Single Speed |
| Brake Feature | No |
| Model | 841 XL |
| Mult. Sym. | L1 |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| C Face Kit | 37-1304 |
| Speed [Max] | 5400 |
| Design | A |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Type | 0733M |
| Efficiency Group | Standard Efficient |
| RPM | 3600 rpm |
| Voltage | 575 V |
| Motor Application | Severe Duty |
| Mount Type | F1 |
| Motor Shaft Length | 3 3/8 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 7 1/2 |
| Frame | 213T |
| Full Load Pf | 90 |
| Speed | 3510 rpm |
| C Dimension | 19.32 in |
| Drive End Bearing | 6307 |
| RefPicture | ECP03 |
| Rated Efficiency | 89.5 % |
| Voltage Rating | 460 |
| Rotation | R |
| Shaft Dia. | 1.375 in |
| Shaft Diameter | 1.38 in |
| Synchronous | 3600 rpm |
| Open End Bearing | 6206 |
| VoltCode | G |
| Frame Size | 213T |
| Full Load Amps | 8.6 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Motor Shaft Size | 1 3/8 in |
| Poles | 2 |
| Frequency | 60 Hz |
| Useable at 208V | No |
| Power Factor | 88 |
| End Plate | Standard |
| Efficiency | 89.5% |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Washdown Duty | No |
| Service Factor | 1.15 |
| HP [Min] | 7 1/2 |
| Full Load Current | 8.9 |
| Product Line | RG |
| Enclosure | TEFC |
| Full Load Efficiency | 91 % |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| Overall Length | 19.58 in |
| Mounting | Foot Mounted |
| Insulation Class | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Full Load rpm | 3525 rpm |
| Weight | 179.0 LB |
| EAN or UPC | 781568210765 |
-
NEMA Premium


