- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
| Power Factor | 88 |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Shaft Dia. | 1.375 in |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| End Plate | Standard |
| Poles | 2 |
| Inverter Duty | Inverter Duty |
| Speed | 3510 rpm |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Full Load Current | 7.15 A |
| Speed [Max] | 5260 rpm |
| Enclosure | TEFC |
| HP | 7 1/2 |
| Frame Size | 213T |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Base | Rigid |
| NEMA Design | B |
| Overall Length | 19.5 in |
| Insulation Class | F |
| Efficiency | 89.5% |
| Conduit Box Material | Cast Iron |
| Weight | 179.0 LB |
| EAN or UPC | 781568499207 |
-
NEMA Premium


