- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460 |
| Useable at 208V | No |
| Frame | 215T |
| Rotation | R |
| HP | 10 |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Phase | Three Phase |
| NEMA Design | B |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Full Load Pf | 92 |
| Mounting | Foot Mounted |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| C Dimension | 19.32 in |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Mounting Style | F-1 |
| VoltCode | G |
| Power Factor | 91 |
| Design | B |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load rpm | 3500 rpm |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Model | 841 XL |
| Overall Length | 19.58 in |
| Voltage | 575 V |
| Washdown Duty | No |
| Product Line | RG |
| Shaft Dia. | 1.375 in |
| Mult. Sym. | L1 |
| End Plate | Standard |
| Type | 0744M |
| Synchronous | 3600 rpm |
| Full Load Efficiency | 91.7 % |
| C Face Kit | 37-1304 |
| Drive End Bearing | 6307 |
| Frame Size | 215T |
| Conduit Box Material | Cast Iron |
| Brake Feature | No |
| Base | Rigid |
| Duty Cycle | Continuous |
| RefPicture | ECP03 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Efficiency | 91% |
| Shaft Diameter | 1.38 in |
| Epact Nominal Full Load Efficiency | 89.5 % |
| HP [Min] | 10 |
| Full Load Amps | 11.2 |
| Enclosure | TEFC |
| Mount Type | F1 |
| Open End Bearing | 6206 |
| Motor Shaft Size | 1 3/8 in |
| Rated Efficiency | 91 % |
| Efficiency Group | Standard Efficient |
| Full Load Current | 11.3 |
| Speed | 3500 rpm |
| Poles | 2 |
| Speed [Max] | 5400 |
| Motor Shaft Length | 3 3/8 in |
| Weight | 225.0 LB |
| EAN or UPC | 781568210970 |
-
NEMA Premium


