Skip to content Skip to navigation menu
10 hp 215T Frame Three Phase AC Motor

ECP83771T-5

10 hp 215T Frame Three Phase AC Motor
Item #101003680
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame
10 hp 215T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame
Standard CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA
Shaft Grounding No
Poles 2
HP 10
Frame Size 215T
Duty Cycle Continuous
Shaft Diameter 1.38 in
Mount Type F1
Enclosure TEFC
Shaft Dia. 1.375 in
Synchronous 3600 rpm
Rated Efficiency 90.2 %
Full Load Current 9.3
Multispeed Single Speed
Base Rigid
Frame Material Iron
Phase Three Phase
Insulation Class F
Type AC Motor
Frequency 60 Hz
Overall Length 19.58 in
Inverter Duty Inverter Duty
Service Factor 1.15
End Plate Standard
Voltage 460 V
Ambient Temperature 104 °F
Shaft Rotation Reversible
Conduit Box Material Cast Iron
Power Factor 91
NEMA Design B
Speed 3500 rpm
Efficiency 90.2%
Speed [Max] 5400
Weight 225.0 LB
EAN or UPC 781568499214
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison