- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rated Efficiency | 91.7 % |
| Motor Application | Severe Duty |
| Mount Type | F1 |
| NEMA Design | B |
| Washdown Duty | No |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure | TEFC |
| Overall Length | 19.58 in |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Voltage Rating | 460 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Base | Rigid |
| Inverter Duty | Inverter Duty |
| Type | 0750M |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| RPM | 1800 rpm |
| Full Load Pf | 81 |
| Useable at 208V | No |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Motor Shaft Length | 3 3/8 in |
| Speed | 1765 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Reversible |
| Power Factor | 81 |
| Mult. Sym. | L1 |
| C Face Kit | 37-1304 |
| Speed [Max] | 2700 |
| Design | A |
| Frame Size | 215T |
| Rotation | R |
| Model | 841 XL |
| Shaft Dia. | 1.375 in |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Voltage | 575 V |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 3/8 in |
| Multispeed | Single Speed |
| Full Load Efficiency | 91.7 % |
| Brake Feature | No |
| Phase | Three Phase |
| Frame | 215T |
| Shaft Diameter | 1.38 in |
| Efficiency | 91.7% |
| Full Load rpm | 1760 rpm |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| VoltCode | G |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Frame Material | Iron |
| Full Load Amps | 12.6 |
| Product Line | RG |
| Drive End Bearing | 6307 |
| Full Load Current | 12.5 |
| Open End Bearing | 6206 |
| RefPicture | ECP03 |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| HP | 10 |
| End Plate | Standard |
| HP [Min] | 10 |
| Weight | 231.0 LB |
| EAN or UPC | 781568210802 |
-
NEMA Premium


