- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 19.4 A |
| RPM | 1800 rpm |
| Motor Application | Severe Duty |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Insulation Class | F |
| Mount Type | F-1 |
| Voltage Rating | 460 |
| Motor Shaft Size | 1 7/8 in |
| Overall Length | 28 in |
| Synchronous | 1200 rpm |
| Design | B |
| Open End Bearing | 6309 |
| End Plate | Standard |
| Frame | 284T |
| Full Load Pf | 81 |
| VoltCode | G |
| Frequency | 60 Hz |
| Power Factor | 77 |
| Speed | 1180 rpm |
| Poles | 6 |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 575 V |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Model | 841 XL |
| Base | Rigid |
| Full Load Efficiency | 92.4 % |
| Type | 1054M |
| Enclosure | TEFC |
| Useable at 208V | No |
| Full Load rpm | 1180 rpm |
| Rotation | R |
| Inverter Duty | Inverter Duty |
| IP Rating | IP56 |
| Frame Size | 284T |
| Shaft Grounding | No |
| HP | 15 |
| Conduit Box Material | Cast Iron |
| Full Load Amps | 18.7 |
| Washdown Duty | No |
| Product Line | RG |
| Speed [Max] | 1800 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Shaft Length | 4 5/8 in |
| Frame Material | Iron |
| Mounting | Foot Mounted |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Mult. Sym. | L1 |
| HP [Min] | 15 |
| Efficiency | 91.7% |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| NEMA Design | B |
| Drive End Bearing | 6311 |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Shaft Dia. | 1.875 in |
| RefPicture | ECP03 |
| Duty Cycle | Continuous |
| Weight | 447.0 LB |
| EAN or UPC | 781568220962 |
-
NEMA Premium


