- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 286T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Power Factor | 78 |
| Type | 1060M |
| Motor Application | Severe Duty |
| RPM | 1200 rpm |
| Insulation Class | F |
| Full Load Efficiency | 92.4 % |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Motor Shaft Length | 4 5/8 in |
| Ambient Temperature | 104 °F |
| RefPicture | ECP03 |
| End Plate | Standard |
| Drive End Bearing | 6311 |
| Useable at 208V | No |
| Full Load Pf | 81 |
| Shaft Rotation | Reversible |
| Rated Efficiency | 91.7 % |
| Poles | 6 |
| Design | B |
| Open End Bearing | 6309 |
| NEMA Design | B |
| Inverter Duty | Inverter Duty |
| Brake Feature | No |
| Phase | Three Phase |
| Efficiency | 91.7% |
| Conduit Box Material | Cast Iron |
| Model | 841 XL |
| HP [Min] | 20 |
| Hz | 60 Hz |
| Shaft Diameter | 1.88 in |
| Speed [Max] | 1800 |
| HP | 20 |
| Frame Material | Iron |
| Mount Type | F1 |
| Full Load Amps | 25 |
| VoltCode | G |
| Mult. Sym. | L1 |
| Shaft Grounding | No |
| Synchronous | 1200 rpm |
| Washdown Duty | No |
| Full Load Current | 26 |
| C Face Kit | 10-1305 |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Overall Length | 28 in |
| Product Line | RG |
| Rotation | R |
| Mounting Style | F-1 |
| Shaft Dia. | 1.875 in |
| IP Rating | IP56 |
| Voltage Rating | 460 |
| Voltage | 575 V |
| Frame | 286T |
| Full Load rpm | 1180 rpm |
| Speed | 1175 rpm |
| Efficiency Group | Standard Efficient |
| Base | Rigid |
| Motor Shaft Size | 1 7/8 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Epact Nominal Full Load Efficiency | 90.2 % |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Frame Size | 286T |
| Weight | 442.0 LB |
| EAN or UPC | 781568210345 |
-
NEMA Premium


